Shop All Media Stands & Carts
This Product is Discontinued
Buddy Products
Machine Stand, Wood, Gy (Discontinued)
Mfr # 9141-18
Zoro # G7089896
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type All Purpose Mobile Cabinet
- Material Laminate, Wood
- Number of Shelves 2
- Construction Wood
- Shelf Depth (In.) 22 in
Product Information
- Brand Buddy Products
- MFR # 9141-18
- Zoro # G7089896
- UPC # 025719914189
- Country of Origin Unknown
- Category Media Stands & Carts
Dimensions
Shelf Depth (In.) | 22 in |
Overall Height (In.) | 31 1/8 in |
Overall Depth (In.) | 23 in |
Overall Width (In.) | 23 in |
Shelf Width (In.) | 22 in |
Caster Size (In.) | 2 in |
Details
Item | Machine Stand |
Type | All Purpose Mobile Cabinet |
Material | Laminate, Wood |
Number of Shelves | 2 |
Construction | Wood |
Assembly | Required |
Color | Gray |
Number of Casters | 4 |
Keyboard Shelf | No |
Load Capacity (Lb.) | 100 lb |
Caster Lock | Yes |
Includes | Assembly Tool Kit |
Shelf Thickness (In.) | 3/4 in |
Caster Type | (2) Locking, (2) Swivel |
Adjustable | Yes |
Finish | Laminate |
Description
Machine Stand, Number of Shelves 2, Color Gray, Material Laminate, Wood, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Finish Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.