Shop All File Holders
This Product is Discontinued
Buddy Products
Letter Tray, Steel, Black, 6 Comp (Discontinued)
Mfr # 0406-4
Zoro # G6502027
This Product is Discontinued
Key Features
- File Size Letter
- Number of Compartments 6
- Color Black
- Length 9 1/2 in
- Width 12 in
Product Information
- Brand Buddy Products
- MFR # 0406-4
- Zoro # G6502027
- UPC # 025719040642
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 9 1/2 in |
Width | 12 in |
Height | 14 3/8 in |
Overall Width | 12 in |
Overall Height | 14 3/8 in |
Overall Depth | 9 1/2 in |
Paper Size | Letter |
Details
Item | Desktop Separator |
Number of Compartments | 6 |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Product Type | Desktop Separator |
Description
Desktop Separator, File Size Letter, Number of Compartments 6, Black, Powder Coated Finish, Steel, Length 9 1/2 in, Width 12 in, Height 14 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.