Shop All Garment Racks
This Product is Discontinued
Buddy Products
Hook Rack, Wall Mount, Steel, Silver (Discontinued)
Mfr # 93823-3
Zoro # G7255281
This Product is Discontinued
Key Features
- Height (In.) 7-5/8
- Depth (In.) 6 5/8 in
- Width (In.) 36
- Material Steel
- Finish Powder Coated
Product Information
- Brand Buddy Products
- MFR # 93823-3
- Zoro # G7255281
- UPC # 025719936730
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 7-5/8 |
Depth (In.) | 6 5/8 in |
Width (In.) | 36 |
Details
Item | Hook Rack |
Material | Steel |
Finish | Powder Coated |
Color | Silver |
Includes | Hardware |
Type | Wall Mount |
Assembly | Not Required |
Description
Hook Rack, Wall Mount, Height (In.) 7 5/8 in, Depth (In.) 6 5/8 in, Width (In.) 36 in, Material Steel, Powder Coated Finish, Color Silver, Assembly Not Required, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.