Shop All File Holders
This Product is Discontinued
Buddy Products
File Cart, Nonlocking, Steel, Silver (Discontinued)
Mfr # 5428-32
Zoro # G7029023
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Nonlocking
- File Size 12 in x 11 in
- Color Silver
- Overall Depth 16 in
Product Information
- Brand Buddy Products
- MFR # 5428-32
- Zoro # G7029023
- UPC # 025719542887
- Country of Origin United States
- Category File Holders
Dimensions
File Size | 12 in x 11 in |
Overall Depth | 16 in |
Depth (In.) | 16 in |
Overall Width | 26 in |
Overall Width (In.) | 26 in |
Overall Depth (In.) | 16 in |
Height (In.) | 38 3/4 in |
Overall Height (In.) | 38 3/4 in |
Overall Height | 38 3/4 in |
Width (In.) | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | File Cart |
Type | Nonlocking |
Color | Silver |
Includes | 3 in Casters |
Construction | Steel |
Finish | Powder Coated |
Description
File Cart, Nonlocking, File Size 12 in x 11 in, Overall Width (In.) 26 in, Overall Width 26 in, Overall Depth (In.) 16 in, Overall Height (In.) 38 3/4 in, Overall Depth 16 in, Overall Height 38 3/4 in, Construction Steel, Color Silver, Finish Powder Coated, Includes 3 in Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.