Shop All Pens
This Product is Discontinued
Buddy Products
Counterfeit Detector Pen, Bold, Black (Discontinued)
Mfr # CF-1
Zoro # G7534283
This Product is Discontinued
Key Features
- Ink Color Clear
- Pen Type Porous Point
- Point Size Bold
- Barrel Material Plastic
- Point Type Bold
Product Information
- Brand Buddy Products
- MFR # CF-1
- Zoro # G7534283
- UPC # 025719002312
- Country of Origin China
- Category Pens
Dimensions
Point Size | Bold |
Details
Ink Color | Clear |
Pen Type | Porous Point |
Barrel Material | Plastic |
Point Type | Bold |
Item | Counterfeit Detector Pen |
Pen Grip | None |
Pen Cushion | No |
Barrel Color | Black |
Includes Pen Cushion | Cushion Not Included |
Pen Ink Color | Blue |
Description
Counterfeit Detector Pen, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.