Shop All Currency Holders
This Product is Discontinued
Buddy Products
Cash Tray, Plastic, Black (Discontinued)
Mfr # 0533-4
Zoro # G6925344
This Product is Discontinued
Key Features
- Number of Compartments 10
- Color Black
- Width 15 1/8 in
- Material Plastic
- Height 1 5/8 in
Product Information
- Brand Buddy Products
- MFR # 0533-4
- Zoro # G6925344
- UPC # 025719053345
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 15 1/8 in |
Height | 1 5/8 in |
Depth | 9 1/4 in |
Details
Item | Cash Tray |
Number of Compartments | 10 |
Color | Black |
Material | Plastic |
Description
Cash Tray, Number of Compartments 10, Material Plastic, Color Black, Height 1 5/8 in, Width 15 1/8 in, Depth 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.