Shop All Magazine Racks
This Product is Discontinued
Buddy Products
Brochure Holder 1 Compartments, 4-3/4"W x 4"D Black (Discontinued)
Mfr # 6311-4
Zoro # G8631104
This Product is Discontinued
Key Features
- Construction Wire
- Color Black
- Number of Compartments 1
- Height 7 1/4 in
- Width 4 3/4 in
Product Information
- Brand Buddy Products
- MFR # 6311-4
- Zoro # G8631104
- UPC # 025719631147
- Country of Origin Unknown
- Category Magazine Racks
Dimensions
Height | 7 1/4 in |
Width | 4 3/4 in |
Depth | 4 in |
Details
Item | Brochure Holder |
Construction | Wire |
Color | Black |
Number of Compartments | 1 |
For Use With | Brochures |
Type | Vertical |
Includes | Hardware |
Description
Brochure Holder, Number of Compartments 1, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.