Shop All Bulk Containers
Buckhorn
Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity
Mfr # BF4844290051000
Zoro # G9064804
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 700 lb
- Material Plastic
- Overall Height 29 3/8 in
- Overall Width 44 in
Product Information
- Brand Buckhorn
- MFR # BF4844290051000
- Zoro # G9064804
- UPC # 032903011791
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 29 3/8 in |
Overall Width | 44 in |
Folded Depth | No Aplica |
Inside Length | 45 13/32 in |
Inside Width | 41 13/32 in |
Bottom Inside Length | 45 3/8 in |
Inside Height | 23 3/8 in |
Bottom Inside Width | 41 3/8 in |
Description
Bulk Container, Color Gray, Container Wall Type Solid, Folded Depth No Aplica, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Overall Height 29 3/8 in, Overall Length 48 in, Overall Width 44 in, Stackable Yes, Volume Capacity 25.9 cu ft, Weight Capacity 700 lb, Collapsible No, Includes Lid No, Bottom Inside Length 45 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- 80/20 Joining Plate, 15 Series (2540)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.3 cu ft Volume Capacity (BH4845342010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 12.9 cu ft Volume Capacity (BN3230342010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 36.3 cu ft Volume Capacity (BN4845412010000)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M126000-104)
- Buckhorn Bulk Containers