Shop All Bin & Box Accessories
Buckhorn
Black Plastic Bulk Container Lid
Mfr # TL4229040010000
Zoro # G3738996
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Height 3 1/4 in
- Overall Width 29 3/4 in
- For Container Type Bulk Container
Product Information
- Brand Buckhorn
- MFR # TL4229040010000
- Zoro # G3738996
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 29 3/4 in |
Overall Length | 42 1/2 in |
Outside Width | 29 3/4 in |
Details
Color | Black |
Material | Plastic |
Item | Bulk Container Lid |
For Container Type | Bulk Container |
Shape | Rectangular |
Product Type | Bulk Container Lid |
Lid Type | Structural Foam |
Compatible Manufacturer Model Number | BF4229 |
Description
Bulk Container Cover, Color Black, Compatible Grainger Part Number 10A142, Compatible Manufacturer Model Number BF4229, Material Plastic, Overall Diameter Not Applicable, Overall Length 42 1/2 in, Overall Width 29 3/4 in, Shape Rectangular, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Faucet, 2" (KB510M)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- ECONOCO Acrylic Lit Holder, Grid, 8-1/2 x 11", PK12 (IM/GW811)
- ZORO SELECT Plastic Pail Lid, Blue, For 34A218, 34A222 (34A246)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- BUCKHORN Black Plastic Bulk Container Lid (TL4844030010000)
- BUCKHORN Black Plastic Bulk Container Lid (TL4840030010000)
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- Buckhorn Bin & Box Accessories