Shop All Bulk Containers
Buckhorn
Black Collapsible Bulk Container, Plastic, 47 cu ft Volume Capacity
Mfr # BN4845512010000
Zoro # G1860349
original price:
$823.99
14% off
new price: $705.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 2,000 lb
- Material Plastic
- Overall Length 48 in
- Overall Width 45 in
Product Information
- Brand Buckhorn
- MFR # BN4845512010000
- Zoro # G1860349
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 51 in |
Overall Width | 45 in |
Folded Width | 45 in |
Folded Length | 48 in |
Folded Height | 29 7/8 in |
Folded Depth | 48 in |
Bottom Inside Width | 41 1/2 in |
Inside Width | 41 1/2 in |
Bottom Inside Length | 44 1/2 in |
Inside Length | 44 1/2 in |
Inside Height | 44 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 48 in, Folded Height 29 7/8 in, Folded Width 45 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 51 in, Overall Length 48 in, Overall Width 45 in, Stackable Yes, Volume Capacity 47 cu ft, Weight Capacity 2,000 lb, Collapsible Yes, Includes Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (09627U1/4)
- METRO Solid Shelf, 24"D x 48"W, Silver (2448FG-4)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 39.5 cu ft Volume Capacity (BN4845442010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 36.3 cu ft Volume Capacity (BN4845412010000)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4840020010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 12.9 cu ft Volume Capacity (BN3230342010000)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- Buckhorn Bulk Containers