Shop All Fire Extinguishers
Buckeye Fire Equipment
Wheeled Fire Extinguisher, 10A:120B:C, Clean Agent, 150 lb
Mfr # 71500
Zoro # G3235263
product price: $11,986.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,986.99
Free 30-Day Returns
Key Features
- Extinguish Agent Type Halotron
- Wheel Width 4 in
- Range Max. 40 ft
- Pressure Type Stored
- Cylinder Material Steel
Product Information
- Brand Buckeye Fire Equipment
- MFR # 71500
- Zoro # G3235263
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Wheel Width | 4 in |
Hose Length | 40 ft |
Unit Height | 62 in |
Unit Depth | 41 1/2 in |
Unit Width | 24 in |
Wheel Diameter | 16 in |
Cylinder Diameter | 14 in |
Cart Width | 24 in |
Cart Depth | 41 1/2 in |
Cart Height | 62 in |
Cylinder Height | 62 in |
Hose Diameter | 3/4 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Green, Cylinder Diameter 14 in, Cylinder Height 62 in, Cylinder Material Steel, Discharge Time 23 sec, Extinguisher Capacity 150 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Low Ozone Depletion, Non-Conductive, Residue-Free, Fill Type Charged and Filled, For Environment Harsh Environments
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFOXL)
- NMC Danger Lp Gas Storage No Smoking Sign, D452RB (D452RB)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 140)
- KLEENGUARD Cut Resist Gloves, M, Blk/Salt Pepper, PR (98236)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (12905)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12651)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A, Water, 2.5 gal (50000)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (11350)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:K, Wet Chemical, 6 L (50006)
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- Buckeye Fire Equipment Fire Extinguishers