Shop All Fire Extinguisher Brackets
Buckeye Fire Equipment
Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 15 lb
Mfr # 700228
Zoro # G9488963
original price:
$66.87
4% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Tank Weight 15 lb
- For Use With Marine, Vehicle Brackets
- Color Black
- Bracket Type Heavy-Duty
Product Information
- Brand Buckeye Fire Equipment
- MFR # 700228
- Zoro # G9488963
- Country of Origin China
- Category Fire Extinguisher Brackets
Dimensions
For Tank Diameter | 6.5 to 7.25 in |
Details
Item | Fire Extinguisher Bracket |
Material | Steel |
For Tank Weight | 15 lb |
For Use With | Marine, Vehicle Brackets |
Color | Black |
Bracket Type | Heavy-Duty |
For Number of Extinguishers | (1) 15 lb |
For Extinguisher Type | Wet Chemical |
Strap Material | Metal |
Body Material | Steel |
For Extinguisher Manufacturer | Buckeye |
For Location | Indoor, Outdoor |
Description
Fire Extinguisher Bracket, For Extinguisher Type Wet Chemical, For Location Indoor, Outdoor, For Tank Weight 15 lb, For Use With Marine Brackets, Vehicle Brackets, Mounting Location Marine, Strap Material Metal, Body Material Steel, Bracket Type Heavy-Duty, Color Black, For Extinguisher Manufacturer Buckeye, For Number of Extinguishers (1) 15 lb, For Tank Diameter 6.5 to 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical/Impact Resistant Gloves, XL, PR (N2659HVLXL)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, XL, 100 PK, Beige (53CV58)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 10 lb (700226)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (700270)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 2.5 lb (700287)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 30 lb (700229)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 10 to 15 lb (VB-2)
- AMEREX Vehicle Mounting Bracket (AMEREX 810)
- ALLSTAR Quick Release Fire Extinguisher Bracket - NHRA (ALL10512)
- Buckeye Fire Equipment Fire Extinguisher Brackets