Shop All Fire Extinguishers
Buckeye Fire Equipment
Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb
Mfr # 11310
Zoro # G9783383
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Monoammonium Phosphate
- Standards UL Listed
- Hose Included Yes
- Cylinder Material Steel
- Diameter 6 in
Product Information
- Brand Buckeye Fire Equipment
- MFR # 11310
- Zoro # G9783383
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 6 in |
Height | 17 in |
Cylinder Diameter | 6 in |
Cylinder Height | 16 3/4 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 in, Cylinder Height 16 3/4 in, Cylinder Material Steel, Discharge Time 18 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- VISUAL WORKPLACE Floor Marking Tape Indust, 4"x100', Black (25-500-4100-603)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (29JV35)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:240B:C, Dry Chemical, 125 lb (30110)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (25614)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12650)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (12905)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. (FA110)
- Buckeye Fire Equipment Fire Protection