Shop All Fire Extinguishers
Buckeye Fire Equipment
Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb
Mfr # 81021
Zoro # G1924942
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Monoammonium Phosphate
- Height 23 1/4 in
- Range Max. 10 ft
- Disposable Yes
- Cylinder Material Steel
Product Information
- Brand Buckeye Fire Equipment
- MFR # 81021
- Zoro # G1924942
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 23 1/4 in |
Diameter | 5 1/8 in |
Cylinder Height | 20 7/8 in |
Cylinder Diameter | 5 1/8 in |
Maximum Height Above Hazard | 13 ft (Flood), 4 ft (Local) |
Description
Automatic Spot Protection, Charging Non-Rechargeable, Cylinder Color Red, Cylinder Diameter 5 1/8 in, Cylinder Height 20 7/8 in, Cylinder Material Steel, Discharge Time 5 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, For Environment Construction Trailers, Flammable Liquid Storage Rooms, Manufacturing Process Areas
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz12, PR (664554)
- CONDOR Chore Gloves, Green, 16 oz., Cotton, PR (48UR62)
- SPILLTECH Spill Kit Refill, Box, Universal, PK2 (RSPKU-95)
- EAGLE MFG Eagle UI-50-FSY Type I Safety Can, 5 Gallon with Funnel, Yellow (UI50FSY)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (12905)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A, Water, 2.5 gal (50000)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (45600)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 320B:C, Purple K, 125 lb (31310)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (71100)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- AMEREX Fire Extinguisher, 40B:C, Purple K, 30 lb (796)
- Buckeye Fire Equipment Fire Protection