Shop All Tool Belts & Pouches
Bucket Boss
Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets
Mfr # 54184
Zoro # G6121599
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Green
- Features A Bucket Boss(R) Innovation that Allows Rig Users to Customize their Tool Belts, Each Pouch is Designed to Loop Over a Belt or Tuck into a Pants Pocket, Pouches can be Easily Adjusted, Added or Removed
- For Use With Flashlights, Straight Knives
Product Information
- Brand Bucket Boss
- MFR # 54184
- Zoro # G6121599
- UPC # 721415541840
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Depth | 2 in |
Width | 4 1/2 in |
Height | 9 in |
Overall Depth | 2 in |
Overall Width | 4 1/2 in |
Overall Height | 9 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
This Bucket Boss 54184 Green Polyester 4 Pockets is the perfect tool belt accessory for any handyman. With a durable polyester construction, it will keep your tools safe and secure. The green sheath has an open top closure that makes it easy to access your tools. It also has four storage pockets that can hold all of your hand tools. With a width of 4 1/2 in., depth of 2 in., height of 9 in., and overall width of 4 1/2 in., this sheath offers ample space for you to store all your tools. Whether you are looking for a replacement or want to upgrade from an old tool belt, the Bucket Boss 54184 Green Polyester 4 Pockets is the ideal choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.2A41X50)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD4)
- BOSCH Dust Hood Kit for Mfr. No. JS470E/B (JA1007)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-DIGC)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 11 Pockets (70003)
- BUCKET BOSS Tool Suspenders, Black Suspenders, 2", Web Straps, Black (61120)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- Bucket Boss Tool Belts & Pouches