Shop All Tool Belts & Pouches
Bucket Boss
Tool Pouch, Leather Open end Pliers Holder, Leather
Mfr # 55130
Zoro # G5694949
product price: $11.35
/ea
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Features Open End Pliers Holder
- Width 3-1/2"
Product Information
- Brand Bucket Boss
- MFR # 55130
- Zoro # G5694949
- UPC # 721415551306
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Width | 3-1/2" |
Details
Item | Leather Open end Pliers Holder |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Features | Open End Pliers Holder |
Description
With the Bucket Boss 55130 Leather Open end Pliers Holder, you can store your pliers in a convenient place. This open end pliers holder is made of leather and has a width of 3-1/2". The tool pouch allows you to keep your tools organized. You will appreciate the convenience of this Bucket Boss Leather Open end Pliers Holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- JET Bandsaw Light Kit (JWBS-14LIT)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- BUCKET BOSS Tool Belt, Air Lift Suspension Rig, 12 Pocket, 600 Poly Ripstop Fabric, 12 Pockets (50100)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 11 Pockets (70003)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BUCKET BOSS Bit Keeper w Flap Fit (54188)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- CLC WORK GEAR POUCH ELECTRCN 10PKT (1505)
- Bucket Boss Tool Belts & Pouches