Shop All Tool Belts & Pouches
Bucket Boss
Tool Pouch, Handymans Holster, 5 Pocket, 600 Poly Ripstop Fabric, 5 Pockets
Mfr # 50300
Zoro # G5564189
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 600 Poly Ripstop Fabric
- Tool Storage Type Included Tool Pouch
- Features Quick Release Belt With Tape Clip; Heavy Web Hammer Loop
- Waist Size Fits up to 52"
- Measurement Type SAE
Product Information
- Brand Bucket Boss
- MFR # 50300
- Zoro # G5564189
- UPC # 721415503008
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | Handymans Holster,5 Pocket |
Material | 600 Poly Ripstop Fabric |
Tool Storage Type Included | Tool Pouch |
Features | Quick Release Belt With Tape Clip; Heavy Web Hammer Loop |
Measurement Type | SAE |
Number of Pockets | 5 |
SAE or Metric | SAE |
Description
The Bucket Boss 50300 Handymans Holster, 5 Pocket is the perfect tool belt for anyone who needs to carry a number of tools with them. The quick release belt has a tape clip and a heavy web hammer loop. It is made of 600 poly ripstop fabric and will fit waists up to 52". There are five pockets in total on this tool belt, which allows you to carry all your tools with ease. With its sturdy design and reliable features, the Bucket Boss Handymans Holster, 5 Pocket is an excellent choice for those who need to carry around their tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6-3/4" internal Circlip Pliers, Plastic Grip (44 21 J21)
- DRILL AMERICA 35/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X35/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.00mm (47295)
- WALTER SURFACE TECHNOLOGIES Step Drill Bit Set 1/8"-11/8" 3pcs (01W951)
- BUCKET BOSS Belt, Leather Hyrbid Tool Belt with Suspenders, BLUE, Blue (55505-RB)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Tan and Black, Tan and Black, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-TN)
- BUCKET BOSS Tool Apron, Suede Leather Apron, 11 Pocket, Suede Leather, 11 Pockets (55149)
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BIG TIME PRODUCTS Big Time Products 100882 AWP Carpenter Tool Rig Belt (100882)
- Bucket Boss Tool Belts & Pouches