Shop All Tool Belts & Pouches
Bucket Boss
Tool Belt, Tool Rig, Black, Nylon, 19 Pockets
Mfr # 57100
Zoro # G5893995
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features Barrel-Bottom Super Capacity Pouches, Double Layer Pouch Bottoms, Removable Padded Suspenders, Single Body Construction
- Type Rig
Product Information
- Brand Bucket Boss
- MFR # 57100
- Zoro # G5893995
- UPC # 721415571007
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Width | 34 in |
Waist Size | Up to 52 in |
Depth | 7 in |
Height | 15 in |
Overall Width | 34 in |
Overall Length | 28 in |
Maximum Waist Size | 52 in |
Description
Rig, Rig, Width 34 In., Depth 7 In., Height 15 In., Waist Size Fits up to 52 In., Number of Pockets 21, Polyester Material, Black, Belt Type Metal Buckle, Padded Shoulder Strap, For Use With Hand Tools, Includes (2) Hammer Loops, Suspenders, Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11.0mm (47913)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- BUCKET BOSS Tool Pouch, Leather Open end Pliers Holder, Leather (55130)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54170)
- BUCKET BOSS Bit Keeper w Flap Fit (54188)
- BUCKET BOSS Tool Belt, Framer Rig, Hi-Vis, 3 Bag, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-HVOY)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 3 Pockets (54175)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- OX TOOLS Pouch, Dynamic Nylon Fastener Pouch, Nylon (OX-P266207)
- Bucket Boss Tool Belts & Pouches