Shop All Tool Belts & Pouches
Bucket Boss
Liars Suspenders, Yardstick Design
Mfr # 61100
Zoro # G5563960
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Suspenders
- Features 2" Elastic Straps on Bottom; Yardstick Design; Industrial Grade Bite Clips
- Width 2"
Product Information
- Brand Bucket Boss
- MFR # 61100
- Zoro # G5563960
- UPC # 721415611000
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Width | 2" |
Details
Item | Liars Suspenders,Yardstick Design |
Tool Storage Type Included | Tool Suspenders |
Features | 2" Elastic Straps on Bottom; Yardstick Design; Industrial Grade Bite Clips |
Description
The Bucket Boss 61100 Liars Suspenders are a great choice for carrying your tools and keeping them at the ready. They feature a lightweight, no-slip design that is made from durable material to provide you with lasting performance. The 2" elastic straps on the bottom of these liars suspenders keep them in place while you work. These tool suspenders include industrial grade bite clips and can be attached to other items such as a tool belt or bag. The Bucket Boss 61100 Liars Suspenders will help you carry your tools and keep them close by when you need them most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Hacksaw Blade 24TPI 12X1/2X.025" (AS46D)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- SUNEX Vacuum Rivet Gun, Heavy Duty, 1/4" (SX1819TV)
- PELICAN Black Micro Case, 9.88"L x 5.59"W x 2.63"D (1060S)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets (54140)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Royal Blue, Royal Blue, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-RB)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BUCKET BOSS Tool Suspenders, Black Suspenders, 2", Web Straps, Black (61120)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 2 Pockets (5003)
- Bucket Boss Tool Belts & Pouches