Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Hydraulic Gear Pump, Cast Iron, 3.66 in.L
Mfr # AP100/235D880
Zoro # G4841798
original price:
$189.99
10% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.213
- GPM @ 1800 RPM and 1000 PSI 1.56
- GPM @ 3600 RPM and 1000 PSI 3.2
- Max. Continuous PSI 3,000
- Min. RPM 650 RPM
Product Information
- Brand Bucher Hydraulics
- MFR # AP100/235D880
- Zoro # G4841798
- Country of Origin Italy
- Category Hydraulic Gear Pumps
Dimensions
Width (In.) | 0.26 in |
Length (In.) | 3.66 in |
Overall Length | 3.7 in |
Overall Width | 4 in |
Discharge Connection Size | 9/16"-18 |
Media Intake Connection Size | 3/4"-16 |
Shaft Outer Diameter | 1/2 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.213 cu in/rev, Media Intake Connection Size 3/4 In.-16, Discharge Connection Size 9/16 In.-18, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE AA, End Cap Material Cast Iron, Media Intake Connection Type UNF, Overall Length 3.7 in, Overall Width 4 in, Shaft Outer Diameter 1/2 in, Wetted Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX85 Cogged V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (BX85)
- BOSTON GEAR SpurGear, 64DP, 20PA, 80Teeth, Brass (Y6480)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 10 # of Teeth (25BS10H X 1/4)
- NSK Spherical Roller Bearing (22208CDE4)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- CONCENTRIC INTERNATIONAL Gear Pump 0.258 Cid, 2 Gpm at 1800 Rpm, 2300 PSI, 4-Bolt, Sae 8 (250059)
- Bucher Hydraulics Hydraulic Gear Pumps