Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216321952083
Zoro # G309197620
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Continuous Pressure- Maximum 3,600 psi
- Motor Speed - Minimum 600 RPM
- Motor Speed - Maximum 4,000 RPM
- Housing Material Aluminum
Product Information
- Brand Bucher Hydraulics
- MFR # 500216321952083
- Zoro # G309197620
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-1/16"-12 |
Discharge Connection Size | 7/8"-14 |
Details
Item | Hydraulic Gear Pumps |
Rotation | CW |
Continuous Pressure- Maximum | 3,600 psi |
Motor Speed - Minimum | 600 RPM |
Motor Speed - Maximum | 4,000 RPM |
Housing Material | Aluminum |
Shaft Type | Keyed |
Displacement per Revolution | 8.4 cc/rev |
Description
Hydraulic Gear Pumps, Displacement per Revolution 8.4 cc/rev, Media Intake Connection Size 1-1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,600 psi, Motor Speed - Maximum 4,000 RPM, Motor Speed - Minimum 600 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- SPEEDAIRE Trigger (TTR4410213G)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- CHIEF New 4 Bolt Gear Pump 0.129 Cid, 3045 PSI, 3600 Rpm, Sae Aa 4,250177 (250177)
- CHIEF Hydraulic Motor, 18.08 CID, 250 RPM (BMER-1-300-MP-G2-S)
- Bucher Hydraulics Hydraulic Gear Pumps