Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 22-14 AWG, PK500
Mfr # WT3-B
Zoro # G1433582
original price:
$36.85
9% off
new price: $33.19
/pk 500, $0.07/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Series WT3
- Max. Voltage 600V AC
Product Information
- Brand Buchanan
- MFR # WT3-B
- Zoro # G1433582
- UPC # 781789610054
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 14 AWG |
Height | 0.44 in |
Width | 0.44 in |
Overall Height | 0.89 in |
Outside Diameter | 0.45 in |
Maximum Single Wire Size | 14 AWG |
Minimum Single Wire Size | 22 AWG |
Description
Twist On Wire Connector, Color Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (2) 14 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Polypropylene, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 22 AWG, Outside Diameter 0.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04-100)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- DEL CITY DIV OF ACTUANT Del City 8" Natural Cable Ties, 100 Pieces (972803)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT4-1)
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100, Series: WT52 (WT52-1)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- Buchanan Wire Connectors