Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 18-10 AWG, PK100
Mfr # WT51-1
Zoro # G0605726
product price: $11.85
/pk 100, $0.12/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 10 AWG
- Series WT51
- Max. Voltage 600V AC
Product Information
- Brand Buchanan
- MFR # WT51-1
- Zoro # G0605726
- UPC # 781789611006
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.72 in |
Width | 0.51 in |
Maximum Single Wire Size | 10 AWG |
Overall Height | 0.72 in |
Minimum Single Wire Size | 18 AWG |
Overall Width | 0.51 in |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (3) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.72 in, Overall Width 0.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- EATON 1.6-2.5A AMP 1HP MANUAL STARTER (PKZM0-2,5/AK XTPR2P5BC1)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- Buchanan Wire Connectors & Disconnects