Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 18-10 AWG, PK100
Mfr # WT4-1
Zoro # G2926262
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 10 AWG
- Series WT4
- Max. Voltage 600V AC
Product Information
- Brand Buchanan
- MFR # WT4-1
- Zoro # G2926262
- UPC # 781789610061
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.55 in |
Width | 0.52 in |
Overall Height | 0.55 in |
Minimum Single Wire Size | 22 AWG |
Maximum Single Wire Size | 10 AWG |
Overall Width | 0.52 in |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 20 AWG, Maximum Wire Combination (2) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB5AZ103)
- EATON Rocker Switch Lens, White (28-3425-5)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (8910DPA42V02)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK250 (WT6-B)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- Buchanan Wire Connectors