Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 14-10 AWG, PK50
Mfr # WGR-1
Zoro # G2289007
original price:
$7.85
3% off
new price: $7.59
/pk 50, $0.15/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Min. Single Wire Size 14 AWG
- Max. Single Wire Size 10 AWG
- Series WGR
- Max. Voltage 600V AC
Product Information
- Brand Buchanan
- MFR # WGR-1
- Zoro # G2289007
- UPC # 781789470030
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 14 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.15 in |
Width | 0.57 in |
Overall Height | 1.15 in |
Maximum Single Wire Size | 10 AWG |
Overall Width | 0.57 in |
Minimum Single Wire Size | 14 AWG |
Description
Twist On Wire Connector, Color Green, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 14 AWG, Maximum Wire Combination (5) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 14 AWG, Overall Height 1.15 in, Overall Width 0.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-240A)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED (1327FP)
- Buchanan Wire Connectors & Disconnects