Shop All Grommet Edging
This Product is Discontinued
Buchanan
Grommet, Slotted, Inside Dia 3/8 In, PK25 (Discontinued)
Mfr # 774137
Zoro # G3146543
This Product is Discontinued
Key Features
- Grommet Style Slotted
- Inside Dia. 3/8"
- Outside Dia. 43/64"
- Color Black
- Slot Width 1/16"
Product Information
- Brand Buchanan
- MFR # 774137
- Zoro # G3146543
- UPC # 783250641772
- Country of Origin China
- Category Grommet Edging
Dimensions
Inside Dia. | 3/8" |
Outside Dia. | 43/64" |
Slot Width | 1/16" |
Panel Hole Dia. (E) | 1/2 in |
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 43/64 in |
Details
Grommet Style | Slotted |
Color | Black |
Item | Electrical Grommet |
Rubber Color | Black |
Overall Thickness (C) | 1/4 in |
Application | General Purpose |
Rubber Grommet Style | Style 1 |
Panel Thickness (D) | 1/16 in |
Durometer | 60A |
Material | PVC |
Rubber Material | PVC |
Description
Electrical Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 43/64 in, Overall Thickness (C) 1/4 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1/2 in, Rubber Material PVC, Rubber Color Black, Durometer 60A, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.