Shop All Wire Connectors
Buchanan
Displacement Connnector, 4/0-4 AWG, Black
Mfr # BTC500-4
Zoro # G3722677
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600 V
- Application Moisture Resistant
- Length 1,000'
- Fill Material Gel
Product Information
- Brand Buchanan
- MFR # BTC500-4
- Zoro # G3722677
- UPC # 781789454528
- Country of Origin France
- Category Wire Connectors
Dimensions
Length | 1,000' |
Max. Insulation Dia. | 0.5 in |
Maximum Run Wire Size | 500 kcmil |
Maximum Run Wire Insulation Diameter | 0.925 in |
Maximum Insulation Diameter | 0.5 in |
Maximum Tap Wire Size | 4/0 AWG |
Maximum Tap Wire Insulation Diameter | 0.46 in |
Minimum Run Wire Size | 2/0 AWG |
Minimum Tap Wire Size | 4 AWG |
Description
Tap Connector, Color Black, Connector Type Run Tap, Insulation Material UV-Stable Polymer, Maximum Insulation Diameter 0.5 in, Maximum Operating Temperature 194 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter 0.925 in, Minimum Run Wire Size 2/0 AWG, Maximum Run Wire Size 500 kcmil, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter 0.46 in, Minimum Tap Wire Size 4 AWG, Maximum Tap Wire Size 4/0 AWG, Maximum Voltage 600 V, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDJ607339H7)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB2601021)
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT4-1)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- IDEAL Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk (30-1163)
- Buchanan Wire Connectors & Disconnects