Shop All Wire Connectors
Buchanan
Displacement Connnector, 10-14 AWG, Black
Mfr # BTC500-14
Zoro # G3692096
original price:
$81.85
10% off
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600 V
- Application Moisture Resistant
- Length 1,000'
- Wire Type Electrical
Product Information
- Brand Buchanan
- MFR # BTC500-14
- Zoro # G3692096
- UPC # 781789454511
- Country of Origin France
- Category Wire Connectors
Dimensions
Length | 1,000' |
Max. Insulation Dia. | 0.5 in |
Maximum Insulation Diameter | 0.5 in |
Maximum Run Wire Insulation Diameter | 1.277 in |
Minimum Tap Wire Size | 14 AWG |
Maximum Tap Wire Size | 10 AWG |
Maximum Tap Wire Insulation Diameter | 0.101 in |
Maximum Run Wire Size | 750 kcmil |
Minimum Run Wire Size | 3/0 AWG |
Description
Tap Connector, Color Black, Connector Type Run Tap, Insulation Material UV-Stable Polymer, Maximum Insulation Diameter 0.5 in, Maximum Operating Temperature 194 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter 1.277 in, Minimum Run Wire Size 3/0 AWG, Maximum Run Wire Size 750 kcmil, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter 0.101 in, Minimum Tap Wire Size 14 AWG, Maximum Tap Wire Size 10 AWG, Maximum Voltage 600 V, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- MODICON Power Supply, 90/264V AC, 5V DC, 18 W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- PYLE Power Supply Strip (PDBC70)
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- Buchanan Wire Connectors & Disconnects