Shop All PCB Connectors
Buchanan
824-AG31D=SOCKET ASSY
Mfr # 824-AG31D
Zoro # G601044325
Sold in multiples of 10 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2 in
- Material Polyester
- Contact Type Pin
- Flammability Rating UL 94 V-0
- Terminal Type Through Hole
Product Information
- Brand Buchanan
- MFR # 824-AG31D
- Zoro # G601044325
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1.2 in |
Details
Item | Socket |
Material | Polyester |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole |
Contact Plating Thickness | 25 µin |
Number of Rows | 2 |
Number of Contacts | 24 |
Current Rating | 3 A |
Max. Temp. | 125°C |
Connection Material | Beryllium Copper |
Hole Center to Center | 2.54 mm |
Contact Finish | Gold Plated; Tin-Lead Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Gray (WL905BSP-GRAY)
- ALLEN BRADLEY Operating Coil 120V-Ac Size 2 Contactor Parts And Accessory (72A86)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- HETRONIC Pcb Circuit Board (GA60-D1)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- EN-TRONIC REV 1 PCB CIRCUIT BOARD (ZG5-280-296B)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Buchanan PCB Connectors