Shop All PCB Connectors
Buchanan
808-AG10D=SOCKET ASSY
Mfr # 808-AG10D
Zoro # G301039874
Sold in multiples of 25 for $187.25
$187.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Application Signal
- Contact Type Pin
- Terminal Type Through Hole
Product Information
- Brand Buchanan
- MFR # 808-AG10D
- Zoro # G301039874
- Country of Origin Switzerland
- Category PCB Connectors
Details
Item | Socket |
Color | Black |
Material | Polyester |
Application | Signal |
Contact Type | Pin |
Terminal Type | Through Hole |
Connection Material | Beryllium Copper |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 125°C |
Hole Center to Center | 2.54 mm |
Number of Contacts | 8 |
Number of Rows | 2 |
Terminal Finish | Gold Plated |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Contact Finish | Gold Plated |
Contact Plating Thickness | 25 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (C8-520-M-36)
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Plt, 1G Sty, Hblalu3800/Hblalu4800 (HBLALUG)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 8 in to 8 ft 4 in (JP84HD)
- Buchanan Wire Connectors & Disconnects