Shop All Bubble Rolls & Wrap
Bubble Wrap
Bubble Rolls, 750 ft. L, 48" W
Mfr # 100002507
Zoro # G9177700
product price: $227.99
/ea
Sold in multiples of 5 for $1,139.95
Item requires special delivery charges. A $33.00 per item surcharge will be applied.
$1,139.95
Free 30-Day Returns
Key Features
- Bubble Roll Type Standard
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Roll Length 750 ft
- Color Clear
Product Information
- Brand Bubble Wrap
- MFR # 100002507
- Zoro # G9177700
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 48 in |
Roll Length | 750 ft |
Details
Bubble Roll Type | Standard |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 750 ft, Color Clear, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN BLUE (114613)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43055)
- 2000 PLUS Ink, 2000PlusSelfInking, Black (032962)
- BUBBLE WRAP Bubble Rolls, Clear, PK4 (100002505)
- BUBBLE WRAP Bubble Rolls, Clear, PK4 (100032594)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W (100002542)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W, Perforation: Non-Perforated (100002532)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100029872)
- BUBBLE WRAP Bubble Rolls, Clear, PK2 (100002531)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 50 ft., 1/2" Thickness, Clear (36DY60)
- Bubble Wrap Protective Packaging