Shop All Hand Trucks
Bt
BT GWK-LHM-LW LHM 230 Load Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-LHM-LW
Zoro # G903968718
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bt
- MFR # GWK-LHM-LW
- Zoro # G903968718
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: LHM 230
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Pneumatic Caster, 10 in., 480 lb. (S-7010-PRB)
- COTTERMAN Work Platform, Rolling, Steel, 20 In H (2WP3636A3B8AC1P6)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109245-D5)
- BT BT GWK-BTL-LW L 2000; L2300; LHM 230 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-BTL-LW)
- BT BT GWK-BTU-CK L 2000; L 2000-U L 2300; L 2300-U Complete Wheel Kit for Manual Pallet Jack - Black (GWK-BTU-CK)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAE)
- ZORO SELECT General Purpose Hand Truck, 800 lb., Loop (8WXR2)
- DAYTON Convertible Hand Truck, H 61-3/4 In (34D672)
- LITTLE GIANT Hand Truck, Dual Handle, Cap 800 Lb (T36210)
- MAGLINER Two-Wheel Snack Truck, 80 lb., 8 in. dia. (HSK811AA1--5)
- Bt Hand Trucks