Shop All Hand Trucks
Bt
BT GWK-BTU-CK L 2000; L 2000-U L 2300; L 2300-U Complete Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-BTU-CK
Zoro # G803968542
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bt
- MFR # GWK-BTU-CK
- Zoro # G803968542
- Country of Origin China
- Category Hand Trucks
Description
Features
- Complete Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies -2.9 in. Diameter & 2 Poly Steer Wheel Assemblies with Bearings, Axles and Fasteners
- Construction: Polyurethane
- Replacement Part Type: Complete Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: L 2000-U, L 2300-U
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF 25IN STEEL SKIDDING TONGS (TMW-03)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000820)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- BT BT GWK-LHM-LW LHM 230 Load Wheel Kit for Manual Pallet Jack - Black (GWK-LHM-LW)
- BT BT GWK-BTL-LW L 2000; L2300; LHM 230 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-BTL-LW)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- ZINT NUTRITION Scissor Lift Pallet Truck For Handle Ergonomic Padded (I15D)
- AP PRODUCTS AP Products 009-HDQB2 Square Hand Driver HD - #2 (009-HDQB2)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- Bt Hand Trucks & Dollies