Shop All Disposable Sleeves
This Product is Discontinued
Bsx
FR Sleeve, Cotton, 19 In., Black/Blue, PR (Discontinued)
Mfr # BX9-19S-RB
Zoro # G4975144
This Product is Discontinued
Key Features
- Color Black/Blue
- Material Flame-Resistant Cotton
- Size Universal
- Cuff Style Elastic Both Ends
- Fabric Weight 9 oz.
Product Information
- Brand Bsx
- MFR # BX9-19S-RB
- Zoro # G4975144
- UPC # 013332905486
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Details
Item | Flame-Resistant Sleeve |
Color | Black/Blue |
Material | Flame-Resistant Cotton |
Cuff Style | Elastic Both Ends |
Fabric Weight | 9 oz. |
Application | Welding, Grinding |
Description
Flame-Resistant Sleeve, Color Black/Blue, Fabric Weight 9 oz., Material Flame-Resistant Cotton, Size Universal, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.