Shop All Hex Head Cap Screws
Bsc Preferred
Zinc Yellow-Chromate Plated Hex Head Screw Grade 8 Steel 3/4-10 Thread Size 3-3/4 Long
Mfr # 91257A850
Zoro # G411411737
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91257A850
- Zoro # G411411737
- Country of Origin China
- Category Hex Head Cap Screws
Description
Made from Grade 8 steel these screws can be used in high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. Grade 8 steel hex head screws are marked with six radial lines. Length is measured from under the head.Zinc yellow-chromate plated steel screws resist corrosion in wet environments.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.Screws that meet ASTM A354BD or SAE J429 comply with specifications and testing requirements for material quality.Screws that meet ASME B18.2.1 or ASME B18.6.3 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, White Steel Pan Head Phillips Drive, 30 PK (35971)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01209.031.0500)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32353)
- BSC PREFERRED 18-8 Stainless Steel Serrated-Flange Hex Head Screw 1/4-28 Thread Size 1 Long, 10PK (97646A315)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Zinc-Plated Steel 1/4 Size 3/4 Long, 100PK (90064A610)
- BSC PREFERRED Heavy Hex Head Screw for Structural Application Grade A325 Steel 1-8 Thread Size 4 Long (91571A338)
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 20 mm Long, 10PK (93635A416)
- BSC PREFERRED Low-Strength Zinc-Plated Steel Hex Head Screw 1/4-20 Thread Size 1-1/2 Long Fully Threaded, 100PK (91309A546)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 3/8-16 Thread Size 3-3/4 Long, 5PK (91253A642)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04114.037.0200)
- Bsc Preferred Hex Head Cap Screws