Shop All Split Lock Washers
Bsc Preferred
Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK
Mfr # 97069A108
Zoro # G411462111
product price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 97069A108
- Zoro # G411462111
- Country of Origin China
- Category Split Lock Washers
Description
The arched shape of these washers presses up against a bolt and down against a nut to prevent loosening from wear vibration or temperature changes. Similar to a spring they flatten out as pressure is applied helping to absorb shocks. They grip bolts more tightly than split and tooth lock washers. Unlike split lock washers which can only be tightened in one direction these washers have a continuous body that can rotate in either direction.Conical and curved washers are functionally the same and are often referenced using their DIN specifications. These DIN specifications refer to slight differences in OD and thickness. DIN 137A is the standard for curved spring lock washers; although this is no longer an active standard its still commonly referenced.Steel washers are stronger and more wear resistant than zinc-plated steel and stainless steel. They are best for dry environments since moisture will cause them to rust. Zinc-plated washers have an outer layer of zinc that protects the inner steel from rust and extends the life of the washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-D7-)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.031.0050)
- MIDWEST FASTENER Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 12 PK (03495)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- BSC PREFERRED 316 Stainless Steel Split Lock Washer for M24 Socket Head Screws 25.5 mm ID 35.9 mm OD (94241A640)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in 18-8 Stainless Steel, Polished Finish, 8 PK (33471)
- KANEBRIDGE 1/2 Medium Split Lock Washer Hot Dip Galvanized, Pkg of 1000 (50WSG)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Zinc Plated Finish, 5 PK (U37020.175.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 10 PK (M37200.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 1000 PK (B55450.019.0001)
- Bsc Preferred Split Lock Washers