Shop All Socket Head Cap Screws
Bsc Preferred
Zinc-Plated Alloy Steel Socket Head Screw M10 x 1.5 mm Thread 40 mm Long, 10PK
Mfr # 90128A289
Zoro # G711404552
product price: $14.49
/pk 10, $1.45/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 90128A289
- Zoro # G711404552
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 3/4"-16 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide (Z1985)
- ZORO SELECT Stationary Spring Anchor, 3/8"-16, 1-5/8 in L, 18-8 Stainless Steel Plain (Z20014SS)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK (BE-37ST PA)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (524931-100)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M3 x 0.50 mm Thread 65 mm Long, 25PK (91292A315)
- BSC PREFERRED Brass Socket Head Screw 1/4-20 Thread Size 1-3/4 Long, 5PK (93465A548)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 7/8-9 Thread Size 6 Long (91251A896)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1-8 Thread Size 4-1/2 Long (91251A922)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 30 mm Long Fully Threaded, 10PK (91290A194)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 3/8 Long, 10PK (93465A108)
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (62C150KFC)
- Bsc Preferred Socket Head Cap Screws