Shop All Socket Head Cap Screws
Bsc Preferred
Titanium Socket Head Screw M5 x 0.80 mm Thread Size 20mm Long
Mfr # 95435A978
Zoro # G011403545
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 95435A978
- Zoro # G011403545
- Country of Origin China
- Category Socket Head Cap Screws
Description
Our most corrosion-resistant metal screws titanium screws withstand salt water acids and chemicals. They have a high strength-to-weight ratio and are about 40% lighter than steel screws. All meet either ASME B18.3 or ISO 4762 formerly DIN 912 dimensional specifications. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 5/16 in. Stainless Steel 18-8 Lock Washer (T516LWSS)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07683)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54267)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x3/4, PK100 (U07810.031.0075)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw 6-32 Thread Size 3/4 Long, 50PK (90128A151)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1-8 Thread Size 4-1/2 Long (91251A922)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 25 mm Long, 50PK (91290A432)
- BSC PREFERRED PEEK Plastic Socket Head Screw M6 x 1 mm Thread 12 mm Long Beige (98885A235)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 6-32 Thread Size 1/2 Long, 100PK (91251A148)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 60 mm Long, 25PK (91502A176)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (296530-100)
- Bsc Preferred Socket Head Cap Screws