Shop All PVC Pipe Fittings
Bsc Preferred
Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 1 NPT
Mfr # 4677T23
Zoro # G311437561
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 4677T23
- Zoro # G311437561
- Country of Origin China
- Category PVC Pipe Fittings
Description
With thicker stronger walls than standard-wall pipe this Schedule 80 pipe can handle heavy duty industrial plumbing and water supply applications such as water processing waste water treatment and irrigation. Its made of PVC which has good corrosion resistance. Pipe meets ASTM D1784 and ASTM D1785 specifications and testing requirements for material quality.Warning: Never use plastic pipe fittings and pipe with compressed air or gas.Sealants cannot be sold to Colorado Connecticut District of Columbia Delaware Illinois Indiana Massachusetts Maryland Maine Michigan New Hampshire New Jersey Northern Virginia New York Ohio Pennsylvania Rhode Island or Utah due to local VOC Volatile Organic Compounds regulations.Clear pipe allows you to see whats flowing through the line.To prevent leaks in threaded connections apply a non-hardening plastic-compatible sealant to the male threads. Tape or sealants with PTFE are not recommended for plastic-to-plastic threaded connections. When making a threaded connection be careful not to overtighten the threads. To prevent cracks and leaks finger tighten the fitting then wrench-tighten one to two turns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING KAndB ColdCera Fauc Valve (GP77006-RP)
- ORION Single Wye, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (4x3 R90T)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1/2 NPT 2-1/2 Long (4882K213)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on One End 3/4 NPT 2 Long (9173K34)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 2 NPT (4677T25)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Fully Threaded 1 NPT (4677T13)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 6 Long 3 NPT (4677T46)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/8 in x 1/4 in Pipe Size (439052)
- MUELLER COUPLE 3/4"" SCH40 10 PCK (PVC02100C0800)
- Bsc Preferred Fittings