Shop All Carriage Bolts
Bsc Preferred
Square-Neck Carriage Bolt Low-Strength Galvanized Steel 3/8-16 Thread 4-1/2 Long, 10PK
Mfr # 93604A687
Zoro # G211440319
product price: $27.25
/pk 10, $2.73/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 93604A687
- Zoro # G211440319
- Country of Origin China
- Category Carriage Bolts
Description
About half the strength of medium-strength bolts these Grade 2 bolts are for light duty fastening. A square neck keeps them from turning when tightening a nut. A smooth rounded head provides a finished look. Material meets ASTM A307 or SAE J429 specifications for quality. Dimensions meet ASME B18.5 specifications. Length is measured from under the head.Hot-dipped galvanized steel bolts have a thick coating for better corrosion resistance than zinc-plated steel bolts. They meet ASTM A153 specifications for quality of hot-dipped coatings. Theyre a good choice for ACQ-treated arsenic-free lumber. Bolts must be used with hot-dipped galvanized steel nuts sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (N04104.050.0375)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY88)
- KIPP M5 Hex Head Cap Screw, Polished 316 Stainless Steel, 10 mm L (K1411.05X10)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH8)
- BSC PREFERRED Steel Square-Neck Carriage Bolts Medium-Strength Zinc Yellow-Chromate M8 x 1.25mm 60mm Long, 25PK (98930A136)
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- ZORO SELECT Carriage Bolt, 3/8-16 x1 1/2, Pk100 (U08305.037.0150)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2-1/4 CARRIAGE BOLT ZINC (A0340240216Z)
- NEWPORT FASTENERS 5/16-18 x 3 1/2" Carriage Bolts/18-8 Stainless Steel , 300PK (901547)
- ZORO SELECT Carriage Bolt, 3/4-10, 3 in., PK10 (U08300.075.0300)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- Bsc Preferred Carriage Bolts