Shop All Socket Head Cap Screws
Bsc Preferred
PEEK Plastic Socket Head Screw M6 x 1 mm Thread 12 mm Long Beige
Mfr # 98885A235
Zoro # G911402488
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 98885A235
- Zoro # G911402488
- Country of Origin China
- Category Socket Head Cap Screws
Description
These screws are chemical and oil resistant nonconductive and lightweight. Length is measured from under the head. PEEK screws are twice as strong as standard nylon screws and withstand temperatures up to 500° F. They resist more chemicals than polypropylene screws.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Lb 1.25"3Dgalv Box Nail (461550)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37045)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.056.0500)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- BSC PREFERRED Brass Socket Head Screw 3/8-16 Thread Size 3/4 Long (93465A920)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 3/8 Long, 10PK (93465A108)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 25 mm Long, 50PK (91290A176)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M6 x 1 mm Thread 120 mm Long, 5PK (91292A423)
- BSC PREFERRED Ultra-Low-Profile Socket Head Screw Alloy Steel 3/8-16 Thread Size 3/4 Long (90357A026)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 35 mm Long Partially Threaded, 50PK (91290A334)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.025.0087)
- Bsc Preferred Socket Head Cap Screws