Shop All Socket Head Cap Screws
Bsc Preferred
PEEK Plastic Socket Head Screw 2-56 Thread Size 1/4 Long Beige
Mfr # 98885A101
Zoro # G311402385
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 98885A101
- Zoro # G311402385
- Country of Origin China
- Category Socket Head Cap Screws
Description
These screws are chemical and oil resistant nonconductive and lightweight. Length is measured from under the head. PEEK screws are twice as strong as standard nylon screws and withstand temperatures up to 500° F. They resist more chemicals than polypropylene screws.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASME B18.3 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0125)
- 3M 3/4 in.X15' Indoor Fastenr Bk 1Set (RF4761)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 25 PK (50344)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U07840.037.0050)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 50 mm Long Fully Threaded, 5PK (91290A198)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw M10 x 1.5 mm Thread 40 mm Long, 10PK (90128A289)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 3-3/4 Long, 5PK (91251A120)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 9/16-12 Thread Size 1 Long (92196A693)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 14 mm Long, 100PK (91290A319)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 3/8 Long, 10PK (93465A108)
- USA INDUSTRIALS #6-40 Socket Head Cap Screw, Passivated Stainless Steel, 1/4 in Length, 10 PK (ZSCRW-730)
- Bsc Preferred Socket Head Cap Screws