Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 1-14 Thread Size 3 Feet Long
Mfr # 95625A047
Zoro # G511416038
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 95625A047
- Zoro # G511416038
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. Made from Grade B7 steel their tensile strength is one and a half times higher than low-strength steel rods. They also meet the pressure and temperature requirements of ASTM A193 so they are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 ft, Steel, Grade 8, Plain Finish, 3 PK (2022958)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30577.050.0001)
- RECOIL Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel, 25 PK (05243)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01209.075.0200)
- BSC PREFERRED Titanium Threaded Rod 5/16-18 Thread Size 1 Foot Long (96095A160)
- BSC PREFERRED Hollow Female Threaded Rod Zinc-Plated Steel 3/8-16 Thread 6 Long (97311A111)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-1/4-12 Thread Size 6 Feet Long (90322A238)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 3/4-16 Thread Size 1 Foot Long (91187A760)
- BSC PREFERRED Fine-Thread Low-Strength Steel Threaded Rod M16 x 1.5 mm Thread Size 60 mm Long (98833A410)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Long (90322A204)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.8888)
- Bsc Preferred Fully-Threaded Rods & Studs