Shop All Hex Head Cap Screws
Bsc Preferred
Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 7/8-9 Thread Size 9 Long
Mfr # 91247A903
Zoro # G311396233
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 91247A903
- Zoro # G311396233
- Country of Origin China
- Category Hex Head Cap Screws
Description
Made from Grade 5 steel these screws are suitable for fastening most machinery and equipment. Dimensions meet ASME B18.2.1 specifications. Grade 5 steel hex head screws are marked with three radial lines. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch. Screws that meet ASTM A449 or SAE J429 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0075)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Galvanized Steel, 60 mm L (K0870.506X60)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH14114P25)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 1/4-20 Thread Size 1 Long, 50PK (91253A542)
- BSC PREFERRED Acme Right-Hand Hex Head Screw 1/2-10 Thread Size 4 Long (93097A180)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Corrosion-Resistant Coated 5/16-18 Thread 1/2 L, 5PK (94967A427)
- BSC PREFERRED 2295 Piece Hex Head Screw Assortment Metric Sizes Class 8.8 Steel (98620A080)
- BSC PREFERRED Zinc Yellow-Chromate Plated Hex Head Screw Grade 8 ST 7/8-9 Thread Size 5 Long Partially Threaded (91257A921)
- BSC PREFERRED Heavy Hex Head Screw for Structural Application Grade A325 Steel 1-8 Thread Size 4 Long (91571A338)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (U04104.025.0350)
- Bsc Preferred Hex Head Cap Screws