Shop All Hex Head Cap Screws
Bsc Preferred
Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 1-8 Thread Size 2-1/2 Long
Mfr # 92865A914
Zoro # G911397845
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 92865A914
- Zoro # G911397845
- Country of Origin China
- Category Hex Head Cap Screws
Description
Made from Grade 5 steel these screws are suitable for fastening most machinery and equipment. Dimensions meet ASME B18.2.1 specifications. Grade 5 steel hex head screws are marked with three radial lines. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch. Screws that meet ASTM A449 or SAE J429 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.056.0500)
- TE-CO Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 10 in, Steel, Black Oxide, 2 PK (41113)
- ABB Cable Staples, 31.75 mm Leg L, Steel, 100 PK (17-124TB)
- PASLODE Collated Framing Nail, 3 in L, 10 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650830)
- BSC PREFERRED Zinc Yellow-Chromate Plated Hex Head Screw Grade 8 Steel 3/4-10 Thread Size 3-3/4 Long (91257A850)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 5/8-18 Thread Size 2 Long (91253A873)
- BSC PREFERRED 18-8 Stainless Steel Flanged Hex Head Screws for Sheet Metal Number 14 Size 1 Long, 25PK (90286A315)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 3/8-16 Thread Size 1 Long, 25PK (92240A624)
- BSC PREFERRED Nylon Hex Head Screws 1/2-13 Thread Size 2-1/2 Long Off-White, 10PK (91244A722)
- BSC PREFERRED Brass Hex Drive Flat Head Screw 3/8-16 Thread Size 1-1/2 Long, 5PK (97595A346)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.080.0050)
- Bsc Preferred Hex Head Cap Screws