Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Low-Strength Zinc-Plated Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long
Mfr # 94595A431
Zoro # G411416268
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 94595A431
- Zoro # G411416268
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
These threaded rods are about half the strength of medium-strength steel threaded rods for light duty hanging mounting and fastening.Zinc-plated steel threaded rods are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 6 ft, Steel, Grade A, Plain Finish (U20200.175.7200)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12410.140.0001)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07001.031.0150)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/8-16 Thread Size 12 Feet Long (98957A031)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/8-24 Thread Size 6 Long (90322A342)
- BSC PREFERRED Medium-Strength Threaded Rod Grade B16 Steel 3/4-10 Thread Size 8 Long (95456A866)
- BSC PREFERRED Hex Drive Threaded Rod 7/16-14 to 7/16-20 Thread Size 4-1/2 Long (94358A464)
- BSC PREFERRED Brass Threaded Rod 5/16-18 Thread Size 4 Long (93025A389)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 1 Foot Long (93250A060)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade A, Black Oxide Finish (U20360.062.1200)
- Bsc Preferred Fully-Threaded Rods & Studs