Shop All Helical Inserts
Bsc Preferred
Left-Hand Threaded Helical Insert 18-8 Stainless Steel 3/8-16 Thread Size
Mfr # 92090A127
Zoro # G111421371
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 92090A127
- Zoro # G111421371
- Country of Origin China
- Category Helical Inserts
Description
Also known as Heli-Coil inserts these inserts have coils that expand once installed to securely anchor the insert. All have a prong for ease of installation. An installation tool grips the prong and reduces the coil diameter enabling the insert to fit in tapped holes. Remove the prong to insert the screw. Installation requires a drill bit a helical insert tap an installation tool and a prong break-off tool.
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
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U34133.018.6264)
- PASLODE Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Angled, 2000 PK (650046)
- ZORO SELECT Spring Pin, Coiled, 5/32x3/4in, 2200lb, PK50 (U39140.015.0075)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0050)
- BSC PREFERRED Stainless Steel Helical Insert M10 x 1.5 Thread Size 20 mm Long, 5PK (91732A800)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 3/8-16 Thread Size 0.562 Installed Length, 5PK (90296A132)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 4-40 Right-Hand Thread 0.112 Long, 10PK (91732A351)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert M7 x 1 mm Thread Size 14 mm Installed Length, 5PK (90296A313)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert M6 x 1 Thread Size 6 mm Long, 10PK (91732A635)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 5/8-18 Thread Size 0.625 Installed Length (90296A236)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X2.0D)
- Bsc Preferred Helical Inserts