Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 1-14 Thread Size 1 Foot Long
Mfr # 90322A229
Zoro # G911415693
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 90322A229
- Zoro # G911415693
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4661)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST176268)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12912.080.0100)
- ZORO SELECT Class 8.8, M56-5.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.560.0240)
- BSC PREFERRED Threaded Rod Assortment with 44 Pieces Alloy Steel (93745A400)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 8 Long (90322A191)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 4 Feet Long (98847A257)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 3/8-24 Thread Size 4 Long (95412A665)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 6-32 Thread Size 3 Feet Long (90036A007)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (90024A070)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish (20604)
- Bsc Preferred Fully-Threaded Rods & Studs