Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Black-Oxide Steel Threaded Rod 3/4-10 Thread Size 4 Long
Mfr # 3314N56
Zoro # G811419357
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 3314N56
- Zoro # G811419357
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.Black-oxide steel threaded rods have a dark surface color and are corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60101)
- ITW Self-Drilling Screw, 1 in, Hex Drive, 140 PK (21328)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Flat Head Phillips Drive, 10 PK (79462)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Galvanized (K2023-HDG)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M16 x 2 mm Thread Size 1 M Long (93325A220)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 2-1/2 Long (98750A210)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 1-14 Thread Size 6 Feet Long (95625A202)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 1/2-13 Thread Size 8 Long (3313N773)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 1 Foot Long (94435A313)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-20 Thread Size 6 Long (95412A343)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.175.3600)
- Bsc Preferred Fully-Threaded Rods & Studs