Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Black-Oxide Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long
Mfr # 3314N752
Zoro # G411419634
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bsc Preferred
- MFR # 3314N752
- Zoro # G411419634
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.Black-oxide steel threaded rods have a dark surface color and are corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- WRIGHT LAG SCREW EYE BK 5/16X4in. (02-3463-305)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0850)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/4-28 Thread Size 4 Long (98750A443)
- BSC PREFERRED Hardened Super-Corrosion-Resistant Threaded Rod 316 Stainless Steel 3/4-10 Thread Size 4 Long (98865A760)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 8 Long (90322A219)
- BSC PREFERRED Low-Strength Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (98861A070)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 3/4-10 Thread Size 4 Long (3314N56)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M12 x 1.75 mm Thread Size 2 M Long (90024A464)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56252)
- Bsc Preferred Fully-Threaded Rods & Studs